Skip Content

Compartment Box,Impact Resistant Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compartment Box, Impact Resistant Plastic

Price $9.63 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13U674
  • Mfr. Model # 014002R
  • UNSPSC # 24112401
  • Catalog Page # 2045
  • Shipping Weight 1.5 lbs.
Country of Origin IsraelCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCompartment Box
  • Number of Compartments18
  • Number of Removable Dividers9
  • Overall Width14-1/4"
  • Overall Height2-1/2"
  • Overall Depth11-2/5"
  • MaterialImpact Resistant Plastic
  • ColorBlack
  • Latch TypeDouble Latch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Here's an 18-compartment box organizer from Stanley® with various size compartments for a variety of small parts. Impact-resistant plastic construction with translucent lid. Double latch closure on both sides of large handle.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this have removable dividers?

I purchased this item and the one I received does not have removable dividers, I'm wondering if they sent me the wrong one.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about RobotsConf is loaded.
Additional information about RobotsConf could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:47:30.572-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13U674, prod, sort_default
1 of 1
  • 2015-08-30T19:47:30.573-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13U674, prod, sort_default
1 of 1