Skip Content

20 oz. Stainless Steel Insulated Mug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20 oz. Stainless Steel Insulated Mug

Price $16.73 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21EL31
  • Mfr. Model # 10-01288-008
  • UNSPSC # 49121510
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Mug
  • Cooler Design Liquid Storage and Dispensing
  • Material Stainless Steel, Plastic
  • Insulation Double Wall
  • Body Color Stainless Steel
  • Lid Color Orange
  • Capacity 20 oz.
  • Exterior Length 5-3/16"
  • Exterior Width 3-5/8"
  • Exterior Height 7-7/8"
  • Features Double wall insulation; Keeps Hot/Cold 1 hr; 18/8 Stainless Steel outer wall for added durability; leakproof; dishwasher safe
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Rated 4.1 out of 5 by 10reviewers.
Rated 5 out of 5 by It's great I've have found out a long time time ago. Anything that I have bought with the Stanley name on it. Has been a great and will recommend to everyone. April 12, 2015
Rated 1 out of 5 by Thermos with a handle not a travel mug. The only way to drink out of it is to take the completely off, no sip hole. Can loosen 1/2 turn and pour out of it. As a travel mug it is worthless. If not so much shipping I would have returned. Lesson learned. February 20, 2015
Rated 2 out of 5 by OK It needs to carry the size of the top down to the bottom since it is top heavy. Base too small February 4, 2015
Rated 4 out of 5 by Great size and good looking. This mug is a great size and fits in my vehicle cup holder. But the lid takes some practice to drink from because liquid spills down my chin if I don't cover the sip slot completely with my mouth. No sipping alowed. I would love it if there was a different lid. January 23, 2015
Rated 5 out of 5 by Best Idea Ever My wife bought this mug as a combo with the thermos> I have ALWAYS had Stanley thermos'. This cup is AWESOME or as my dad would say " best thing since sliced bread" The only issue I have ( and it's probably because I am in construction) is I clip it to my pocket a lot because I need both hands and the handle broke doing just that. I will not own a coffee mug that doesn't have a handle January 11, 2015
Rated 5 out of 5 by excellent! !! I bought one of these coffee mugs for my husband 3 years ago since then he wont change it for any other. The only disadvantage in the last model was that the handle broke easily but never affected the use of it , i am pretty sure this new mug has been improved November 24, 2014
Rated 5 out of 5 by stanley clip grip coffee mug 20oz I got my husband one last Christmas and we liked it so much I bought another one for myself. I also got my son in law one and he rides a Harley and it stays hot. they bought 2 more . I think they are great, so I would tell everyone to get one and that the price is a great price. Thank you so much I may order one for my son too. November 20, 2014
Rated 5 out of 5 by Great size Fits in your hand great, doesn't spill when closed and keeps things warm for a solid hour or 2 depending on the weather November 5, 2014
  • 2015-11-23 T19:29:34.342-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_21EL31, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.