Skip Content

 
Inspection Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inspection Flashlight, LED

STANLEY


Technical Specs

  • ItemInspection Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Length8-5/8" 
  • Body ColorBlack/Yellow 
Price:$50-$60 
Battery Size
Please Select
Lumens
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Availability
Price
Qty
95-151
AA
40

$51.25 / each

Flashight,LED,Black/Yellow Bands,40 L
Catalog Page #  NA

Price: $51.25 / each

Technical Specs

  • ItemInspection Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens40
  • Length8-5/8"
  • Body ColorBlack/Yellow
95-152
AAA
70

$59.65 / each

Flashight,LED,Black/Yellow Bands,70 L
Catalog Page #  NA

Price: $59.65 / each

Technical Specs

  • ItemInspection Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens70
  • Length8-5/8"
  • Body ColorBlack/Yellow