Skip Content

Heavy Duty Hammer Tacker,Narrow Crown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heavy Duty Hammer Tacker, Narrow Crown

STANLEY

Price: $50.00 / each

Please sign in or register to access lists

  • Item # 1XHU9
  • Mfr. Model # PHT250C
  • NSN # 5120-01-587-6748
  • UNSPSC # 27112401
  • Catalog Page # 1184
  • Shipping Weight 2.19 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemHeavy Duty Hammer Tacker
  • TypeHeavy Duty
  • Staple TypeNarrow Crown
  • Crown Width (In.)27/64
  • Leg Length (In.)5/16, 3/8, 1/2
  • Staple Capacity168
  • Overall Length (In.)13
  • Overall Height (In.)3-1/2
  • ConstructionHeavy Duty Steel housing, Plastic grip
  • ColorChrome Finish With Black Grip
  • FeaturesJam-proof Mechanism, Comfortable Soft grip
  • For Use WithNos. 1XHT4-1XHT9, 1XHU1, 1XHU2 Staples
  • ApplicationFor Installation Of Insulation, Plastic Sheeting, Furniture Fabrication, Display Materials, Roofing Paper And Carpet Padding
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

• Driver mechanism delivers more than 500,000 cycles for long-life performance.
• Anti-jam mechanism reduces downtime and increases productivity.
• Bottom-load, high-capacity, quick-load magazine accepts up to two full sticks of staples to minimize reloading time.
• Chrome-plated steel construction frame for corrosion resistance and durability.
• Ergonomic comfort grip minimizes fatigue and maximizes comfort.
• Surface guard won't tear Tyvek® and felt.
• Loads two full sticks of staples.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.