Skip Content

Electric Brad Nail Gun,Uses 5/8-1 1/4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Brad Nail Gun, Uses 5/8-1 1/4 In

STANLEY

Clearance Price: $76.44 / each

Price: $129.70 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 1MTJ1
  • Mfr. Model # TRE650
  • UNSPSC # 27112716
  • Catalog Page # N/A
  • Shipping Weight 5.05 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemElectric Nail Gun
  • Type18ga
  • Staple TypeBrad Nails
  • Crown Width (In.)1/2"
  • Leg Length (In.)5/8 - 1-1/4
  • Nail TypeBrad
  • Nail Length (In.)5/8, 3/4, 1, 1 3/16, 1 1/4
  • Nail Capacity100
  • Voltage120VAC
  • Amps15
  • Hz60
  • Power Cord Length (Ft.)8
  • Overall Length (In.)9
  • Overall Height (In.)9
  • ConstructionPolyethylene, Terephthalate, Polycarbonate, Steel and Copper Components
  • ColorGray with Black Grip
  • FeaturesHi/Lo Power Adjustment, Easy side Loading w/Magnetic Strip, Reload window, Easy Jam clearing
  • For Use WithMfr. No. SWKBN562, SWKBBN075, SWKBBN100, SWKBN1250, SWKWBN100
  • ApplicationUse for Fencing, Heavy Duty Upholstery, and Molding
  • StandardsUL Listed
  • IncludesStanley Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Housing made of a polycarbonate blend for strength and durability.
• Adjustable power setting allows user to select either Hi/Lo setting to adapt to material density.
• Soft grip handle, cap, and trigger reduces hand fatigue and provides a slip resistant grip.
• Contact-fire safety switch will not fire a brad unless nailer is pressed against a work surface.
• Slide loading magazine allows for quick loading and features a magnetic strip to hold brads in place when open.
• Brad indicator window allows user to know if nailer is loaded and also turns red when the nailer is almost out of brads.
• On/Off switch allows the tool to be easily shut off when not in use.
• Open nose design allows for easy jam clearing.
• 8 ft. electrical cord.
• Rugged carrying case included.
• Holds up to 100 brads.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.