Skip Content

Distance/Tape Measure,40 Ft Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Distance/Tape Measure, 40 Ft Range

Price $58.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2TJ63
  • Mfr. Model # 77-018
  • UNSPSC # 41111613
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUltrasonic Distance Meter
  • Indoor/OutdoorIndoor/Outdoor
  • Range40 ft.
  • Accuracy+/-0.5% Of Reading
  • FunctionMeasures Distances By Transmitting/Receiving Ultrasonic Waves
  • DisplayEnglish And Metric Graduations
  • FeaturesMemory Storage/Recall, Area/Volume Calculation, Automatic Summing, Auto Shutoff
  • Battery Type(1) 9V Battery, Not Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Ultrasonic distance estimator measures distances up to 40 feet.
• Large, easy-to-read LCD screen always displays last three measurements for quick reference.
• Intuitively designed toggle button features three measuring modes: length, area, and volume.
• Accurate measurements (+/-0.5%).
• Choose between English (in/ft, yds) or Metric (mm/m) modes.
• Automatically calculates area and volume.
• Manual addition mode for specialized calculations (i.e., perimeter).
• High-impact ABS housing.
• Automatic shut-off for longer battery life.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by very easy to use and understand Use all the time for room measurements. Save alot of time over a regular tape measure and calculator. June 1, 2012
  • 2015-05-28T20:03:47.761-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2TJ63, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will this unit measure from the unit (top of tank) to the top of the liquid in the tank?
Field of Industry:: Inventory Management
Product used for:: Tank level measurement
Years purchasing from Grainger:: 30 yrs
3 years ago
by
Read all my Q&A
 
Please wait while more information about gacu is loaded.
Additional information about gacu could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item will not reflect off of a liquid and will operate accurately off of solids only.

Thank you for using Grainger Ask and Answer

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Probably not because it uses sound waves and sound transmission is slowed going thru any liquid, which will give a false measurement or and error message
Age: 25 to 34
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about millejop is loaded.
Additional information about millejop could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:04:36.661-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TJ63, prod, sort_default
1 of 1
  • 2015-05-28T20:04:36.663-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2TJ63, prod, sort_default
1 of 1