Skip Content

 
Combination Screwdriver Set close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Combination Screwdriver Set

Technical Specs

  • Item Screwdriver Set 
  • Tip Style Group Slotted/Phillips 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Number of Pieces
Please Select
Handle Material
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Number of Pieces
Handle Material
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
66-520
18
Acetate
Keystone Slotted 1/4" x 1-1/2", 1/8" x 2", 3/16" x 3", 1/4" x 4", 3/16" x 3", 3/16" x 6, 3/16" x 8", 5/16" x 6", 3/8" x 8", 3/8" x 10", Phillips #2 x 1-1/2", #0 x 2-3/4", #1 x 3", #1 x 10", #2 x 4", #2 x 10", #3 x 6", #4 x 8"

$145.30 / each

Enter location to check availability
Catalog Page #  1016 

Price $145.30 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 18
  • Handle Material Acetate
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/8" x 2", 3/16" x 3", 1/4" x 4", 3/16" x 3", 3/16" x 6, 3/16" x 8", 5/16" x 6", 3/8" x 8", 3/8" x 10", Phillips #2 x 1-1/2", #0 x 2-3/4", #1 x 3", #1 x 10", #2 x 4", #2 x 10", #3 x 6", #4 x 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
60-220
20
Multicomponent
Keystone Slotted 1/4" x 2-3/4", 1/4" x 3", 1/4" x 4", 1/4" x 6", 7/16" x 4", Cabinet 1/4" x 6", Phillips #1 x 3", #2 x 3", #2 x 4", Phillips #1 x 3", #2 x 2-3/4", #2 x 3", #2 x 4", Precision Set with Keystone Slotted 1.4mm x 4", 2mm x 4", 2.4mm x 4", 3mm x 4", Phillips #0 x 4", #1 x 4", Offset 1/4" x 4", 7/16 x 4", Storage Rack and Case

$38.40 / each

Enter location to check availability
Catalog Page #  NA

Price $38.40 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 20
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/4" x 2-3/4", 1/4" x 3", 1/4" x 4", 1/4" x 6", 7/16" x 4", Cabinet 1/4" x 6", Phillips #1 x 3", #2 x 3", #2 x 4", Phillips #1 x 3", #2 x 2-3/4", #2 x 3", #2 x 4", Precision Set with Keystone Slotted 1.4mm x 4", 2mm x 4", 2.4mm x 4", 3mm x 4", Phillips #0 x 4", #1 x 4", Offset 1/4" x 4", 7/16 x 4", Storage Rack and Case
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
66-565
6
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4"

$36.80 / each

Enter location to check availability
Catalog Page #  1016 

Price $36.80 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 4", 5/16" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
60-060
6
Multicomponent
Keystone Slotted 1/4" x 4", 1/4" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 4", #2 x 4"

$12.03 / each

Enter location to check availability
Catalog Page #  1016 

Price $12.03 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 6
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/4" x 4", 1/4" x 6", Cabinet 3/16" x 3", 3/16" x 6", Phillips #1 x 4", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
66-158
8
Acetate
Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6"

$59.15 / each

Enter location to check availability
Catalog Page #  1016 

Price $59.15 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
66-708
8
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Cabinet 3/16" x 6", Phillips #1 x 3", #2 x 1-1/2", #2 x 4"

$78.40 / each

Enter location to check availability
Catalog Page #  1016 

Price $78.40 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Cabinet 3/16" x 6", Phillips #1 x 3", #2 x 1-1/2", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
66-568
8
Acetate with Vinyl Grip
Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6"

$63.30 / each

Enter location to check availability
Catalog Page #  1016 

Price $63.30 / each

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Slotted/Phillips
  • Number of Pieces 8
  • Handle Material Acetate with Vinyl Grip
  • Includes Keystone Slotted 1/4" x 1-1/2", 1/4" x 4", 5/16" x 6", 3/8" x 8", Phillips #2 x 1-1/2", #1 x 3", #2 x 4", #3 x 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More