Skip Content

Chalk Line Reel,100 ft,Alum,w/o Chalk close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chalk Line Reel, 100 ft, Alum, w/o Chalk

Price $21.08 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 24A362
  • Mfr. Model # 47-480L
  • UNSPSC # 27112304
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemChalk Line Reel
  • Line Length (Ft.)100
  • Line MaterialPolymer
  • Fill Weight (Oz.)4
  • Gear Ratio5:1
  • Case MaterialDie-Cast Aluminum
  • Handle TypeFolding Crank
  • Door TypeSliding
  • HookStainless Steel
  • FeaturesChalk View Window
  • Case ColorYellow and Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



• Die-cast aluminum housing for durability.
• 2X stronger* line – 3X* line abrasion resistance.
• Rewinds 5X faster* – has a 5:1 gear ratio.
• Quick gear release – crank will not spin when pulling out line.
• Stainless steel hook and crank handle.
• On-board hook storage.
• ChalkView™ case – see amount of chalk inside case.
• Premium polymer string resists breakage and fraying.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.