Skip Content

Cable/Wire Staples,1/2x7/8,PK1000 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Cable/Wire Staples, 1/2x7/8, PK1000

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1MTJ4
  • Mfr. Model # CT714X
  • UNSPSC # 31162404
  • Catalog Page # N/A
  • Shipping Weight 2.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stanley® cable and wire staples are recommended for heavy-duty stapling jobs up to 1/2" (12mm) dia. wire and cable, for UL approved nonmetallic sheathed cable, Romex® cable, plastic cable, U.F. cable, copper tubing, and wire cable up to 26 pair. Sturdy plastic packaging reduces breakage and is color coded to make size selection easy.

View More

Technical Specs

  • Item Cable and Wire Staples
  • Type Flat Crown
  • Crown Width (In.) 1/2
  • Leg Length (In.) 7/8
  • Fits Wire Dia. (In.) Up to 1/2
  • Construction Galvanized Steel
  • Color Silver
  • For Use With No. 1XDN9 Tacker
  • Standards UL Listed
  • Package Quantity 1000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.