Skip Content

Block Plane, Dia  7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Block Plane, Dia 7

Price $40.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5R731
  • Mfr. Model # 12-220
  • UNSPSC # 27111903
  • Catalog Page # N/A
  • Shipping Weight 1.95 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBlock Plane
  • Dia. (In.)7
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

• Gray, cast iron base with precision ground sides and bottom.
• Durable coating on cast iron base provides long-lasting protection.
• Cutter rests at a 21° angle.
• Cutter is made out of hardened, tempered high-carbon chrome steel.
• Cast in finger rest at front of plane adds comfort and control.
• Solid brass depth adjustment knob.
• Depth adjustment knob and lateral alignment lever, offer precise control of the cutter.
• Quick-release lever cap makes cutter removal easy.
• Works with this standard Stanley® cutter blade (12-508).
• Cutter Blade Included (12-508): 1

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

blade for model 12-220

Need a blade for block plane model 12-220
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about PAT123 is loaded.
Additional information about PAT123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For business customers we offer a special order service for specific parts not stocked by Grainger. The part number to order is 72JA79. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:16.211-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5R731, prod, sort_default
1 of 1
  • 2015-03-30T19:39:16.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5R731, prod, sort_default
1 of 1