Skip Content

Bench Plane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bench Plane

Price $72.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5R729
  • Mfr. Model # 12-204
  • UNSPSC # 27111903
  • Catalog Page # N/A
  • Shipping Weight 3.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Smoothing Bench Plane
  • Type #4
  • Overall Length 9-3/4"
  • Blade Width 2"
  • Body Material Cast Iron
  • Blade Material Hardened, Tempered Tool Steel
  • Knob Contoured High Impact Polymer
  • Handle Material Contoured High Impact Polymer
  • Adjustable Cutter For Depth And Alignment
  • Cam Quick Release Cam Lock For Blade Removal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



• Gray, cast iron base with precision ground sides and bottom.
• Durable coating on cast iron base provides long-lasting protection.
• Cutter is made out of hardened, tempered high-carbon chrome steel.
• The knob and handle are contoured and made of polished high-impact plastic.
• Frog seat holds the plane cutter at a 45° angle and is adjustable to allow for adjustment between the cutting edge and the front of the mouth.
• Depth adjustment knob and lateral alignment lever, offer precise control of the cutter.
• Quick-release lever cap makes cutter removal easy.
• Cap iron makes the blade more rigid and helps to curl and break apart wood shavings as they pass through the mouth.
• Works with this standard Stanley® cutter blade (12-313).
• Cutter Blade Included (12-313): 1.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.