Steel Collated Staple, Galvanized Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Staple, Galvanized Finish

BOSTITCH

Technical Specs

  • Item:Collated Staple 
  • Material:Steel 
  • Finish:Galvanized 
Length (In.)
Please Select
Product #Length (In.)AvailabilityPrice Qty
5VN631

Typically in Stock

$112.10 / pkg. of 10,500

5VN651-1/2

Typically in Stock

$98.65 / pkg. of 7,500

4YD971-1/2

Typically in Stock

$171.50 / pkg. of 14,250

5VN641-1/4

Typically in Stock

$102.40 / pkg. of 9,000

4YD981-3/4

Typically in Stock

$160.00 / pkg. of 11,400

4YD992

Typically in Stock

$160.00 / pkg. of 11,400

5VN627/8

Typically in Stock

$126.95 / pkg. of 12,000

Adding More Products