Steel Collated Staple, Coated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Staple, Coated Finish

BOSTITCH

Technical Specs

  • Item:Collated Staple 
  • Material:Steel 
  • Finish:Coated 
Length (In.)
Please Select
Type
Please Select
Shank
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Length (In.)TypeShankAvailabilityPrice Qty
4YF101

Typically in Stock

$51.40 / pkg. of 5,000

4WK931-1/2

Typically in Stock

$130.35 / pkg. of 10,300

4YF081-1/4

Typically in Stock

$39.90 / pkg. of 3,000

4WK941-3/4

Typically in Stock

$104.35 / pkg. of 9,000

3HZJ91-3/4StickSmooth

Typically in Stock

$153.00 / pkg. of 13,200

4WL091-3/8

Typically in Stock

$38.50 / pkg. of 3,000

3HZK12StickSmooth

Typically in Stock

$171.75 / pkg. of 13,200

3HZK42StickSmooth

Typically in Stock

$104.35 / pkg. of 7,728

4WL113/4

Typically in Stock

$36.90 / pkg. of 5,000

3HZK33/8StickSmooth

Typically in Stock

$42.85 / pkg. of 18,000

3HZK25/16StickSmooth

Typically in Stock

$25.90 / pkg. of 21,000

Adding More Products