Skip Content

 
Steel Collated Headless Pins, Polymer Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Headless Pins, Polymer Finish


Technical Specs

  • Pneumatic Fastener Type Pins 
  • Item Headless Pins 
  • Gauge 23 ga. 
  • Head Style Headless 
  • Finish Polymer Coated 
  • Material Steel 
  • Point Type Chisel 
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Length
Price
Qty
Please use Qty box to add item(s) to cart.
PT-2312-3M
1/2"

$12.27 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $12.27 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Headless Pins
  • Gauge 23 ga.
  • Length 1/2"
  • Head Style Headless
  • Finish Polymer Coated
  • Material Steel
  • Point Type Chisel
PT-2319-3M
3/4"

$13.29 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $13.29 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Headless Pins
  • Gauge 23 ga.
  • Length 3/4"
  • Head Style Headless
  • Finish Polymer Coated
  • Material Steel
  • Point Type Chisel
PT-2325-3M
1"

$14.57 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $14.57 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Headless Pins
  • Gauge 23 ga.
  • Length 1"
  • Head Style Headless
  • Finish Polymer Coated
  • Material Steel
  • Point Type Chisel
PT-2330-3M
1-3/16"

$15.67 / pkg. of 3,000

Enter location to check availability
Catalog Page #  3134 

Price $15.67 / pkg. of 3,000

Technical Specs

  • Pneumatic Fastener Type Pins
  • Item Headless Pins
  • Gauge 23 ga.
  • Length 1-3/16"
  • Head Style Headless
  • Finish Polymer Coated
  • Material Steel
  • Point Type Chisel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More