Skip Content

 
Steel Collated Framing Nail, Coated Finish close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Steel Collated Framing Nail, Coated Finish

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails 
  • Item Framing Nails 
  • Finish Coated 
  • Material Steel 
  • Point Type Diamond 
Length
Please Select
Head Style
Please Select
Shank
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Length
Head Style
Shank
Price
Qty
Please use Qty box to add item(s) to cart.
C6P99D
2"
Full Round
Smooth

$86.70 / pkg. of 3,600

Enter location to check availability
Catalog Page #  3132 

Price $86.70 / pkg. of 3,600

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2"
  • Head Style Full Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
S6D-FH
2"
Offset Round
Smooth

$58.05 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3131 

Price $58.05 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2"
  • Head Style Offset Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
RH-S8DR113EP
2-3/8"
Full Round
Ring

$106.45 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3131 

Price $106.45 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2-3/8"
  • Head Style Full Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Ring
S8DR-FH
2-3/8"
Offset Round
Ring

$72.60 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3131 

Price $72.60 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2-3/8"
  • Head Style Offset Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Ring
S8D-FH
2-3/8"
Offset Round
Smooth

$61.40 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3131 

Price $61.40 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2-3/8"
  • Head Style Offset Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
RH-S8D113EP
2-3/8"
Round
Smooth

$90.80 / pkg. of 5,000

Enter location to check availability
Catalog Page #  3131 

Price $90.80 / pkg. of 5,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2-3/8"
  • Head Style Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
C8P120D
2-1/2"
Full Round
Smooth

$67.85 / pkg. of 2,700

Enter location to check availability
Catalog Page #  3132 

Price $67.85 / pkg. of 2,700

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 2-1/2"
  • Head Style Full Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
RH-S10DR131EP
3"
Full Round
Ring

$126.30 / pkg. of 4,000

Enter location to check availability
Catalog Page #  3131 

Price $126.30 / pkg. of 4,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3"
  • Head Style Full Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Ring
C10P120D
3"
Full Round
Smooth

$85.45 / pkg. of 2,700

Enter location to check availability
Catalog Page #  3132 

Price $85.45 / pkg. of 2,700

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3"
  • Head Style Full Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
S10D-FH
3"
Offset Round
Smooth

$61.60 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3131 

Price $61.60 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3"
  • Head Style Offset Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
RH-S10D131EP
3"
Round
Smooth

$111.95 / pkg. of 4,000

Enter location to check availability
Catalog Page #  3131 

Price $111.95 / pkg. of 4,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3"
  • Head Style Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
C12P120D
3-1/4"
Full Round
Smooth

$116.15 / pkg. of 2,700

Enter location to check availability
Catalog Page #  3132 

Price $116.15 / pkg. of 2,700

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3-1/4"
  • Head Style Full Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
S12D-FH
3-1/4"
Offset Round
Smooth

$79.55 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3131 

Price $79.55 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3-1/4"
  • Head Style Offset Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
RH-S12D131EP
3-1/4"
Round
Smooth

$119.05 / pkg. of 4,000

Enter location to check availability
Catalog Page #  3131 

Price $119.05 / pkg. of 4,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3-1/4"
  • Head Style Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
S16D131-FH
3-1/2"
Offset Round
Smooth

$92.10 / pkg. of 2,000

Enter location to check availability
Catalog Page #  3131 

Price $92.10 / pkg. of 2,000

Technical Specs

  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Item Framing Nails
  • Length 3-1/2"
  • Head Style Offset Round
  • Finish Coated
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms