Skip Content

Plier Stapler,HD,7/16 In Power Crown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plier Stapler, HD, 7/16 In Power Crown

Price $39.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TLJ9
  • Mfr. Model # P6C-8
  • UNSPSC # 27112110
  • Catalog Page # 1214
  • Shipping Weight 1.1 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlier Stapler
  • TypeManual, Heavy Duty
  • Staple TypePower Crown
  • Crown Width (In.)7/16
  • Leg Length (In.)1/4, 5/16, 3/8
  • Staple Capacity84
  • Overall Length (In.)7
  • Overall Height (In.)2-3/4
  • Throat Depth (In.)2-1/2
  • ConstructionCase Hardened Steel
  • ColorBlack
  • FeaturesErgonomic Design, Easy Squeeze Bearing System, Quick Load Magazine
  • For Use WithMfr. No. STCR50191/4-6M, STCR5019 5/16-5M, STCR50193/8-5M
  • ApplicationUse For Corrugated, Plastic, Paper, Canvas
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for the worksite, not the desk, this ergonomically designed stapler uses standard office staples to easily fasten lighter-weight materials.

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by I used this stapler with a total of about 1000 staples over the course of 6 months stapling plastic caps on to the ends of the poster tubes they came with. The lower jaw of the stapler cracked and I had to return the pliers under the warranty. Grainger replaced the pliers free of charge, but I would not recommend these pliers again as I did not subject them to that much stress before it gave out. We will see how long the second pair holds out. January 29, 2014
  • 2015-06-02T20:08:57.789-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1TLJ9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.