Skip Content

Air Roofing Stapler,1 In.,16 gauge close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Roofing Stapler, 1 In., 16 gauge

Price $524.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YF12
  • Mfr. Model # 438S2R-1
  • UNSPSC # 27131506
  • Catalog Page # 3531
  • Shipping Weight 6.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAir Roofing Stapler
  • Crown1"
  • Leg Length1/2 to 1-1/2"
  • Gauge16
  • Magazine Capacity160
  • CFM per Shot0.022
  • Pressure Range70 to 100 psi
  • Firing ModeContact
  • ExhaustRear
  • Housing MaterialAluminum
  • ColorYellow
  • Air Inlet1/4" NPT
  • Length14-1/2"
  • Width3"
  • Height8-5/8"
  • Tool Weight5.1 lb.
  • For Use WithMFR No. 16S2-25GAL
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can you please send me the model number along with that?
1 year ago
by
Read all my Q&A
 
Please wait while more information about Tamiem is loaded.
Additional information about Tamiem could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: 5vn63 is the number for the staples to use with this item

Thank you for using Grainger Ask and Answer
1 year ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:05:10.369-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YF12, prod, sort_default
1 of 1
  • 2015-06-02T20:05:10.371-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YF12, prod, sort_default
1 of 1