Air Hand Clinch Stapler,Roll,1-3/8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Air Hand Clinch Stapler, Roll, 1-3/8 In

BOSTITCH

Price: $546.50 / each

Check Availability
Typically in Stock

Required Accessories

Air Tool Oil,20 oz,SAE 20 Product # 3RCY9 Price $8.96
  • Item # 3RCY8
  • Mfr. Model # D62ADC
  • UNSPSC # 27131506
  • Catalog Page # 3533
  • Shipping Weight 6.23 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemAir Hand Clinch Stapler
  • DutyMedium
  • Stapling PositionTop
  • Magazine LoadingRoll
  • Staple Capacity1000
  • Collation TypeTape
  • Crown1-3/8"
  • Leg Length1/2 to 3/4"
  • Length9"
  • Width4-1/2"
  • Height8-5/8"
  • Tool Weight5.7 lb.
  • Required Pressure70 to 100 psi
  • Max. Pressure100 psi
  • CFM per Shot0.113
  • Plug1/4" NPT
  • ExhaustRear
  • Housing MaterialAluminum
  • ColorYellow
  • FeaturesClinch Adjustment
  • For Use With1 3/8" Wide Crown Packaging Staples

Compliance and Restrictions

None

Related Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this have a safety feature to prevent accidential firing?
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about caudill is loaded.
Additional information about caudill could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the operator's manual there is no safety function built in to this tool, when the trigger is pulled it will discharge a staple.

Thank you for using Grainger Ask and Answer
3 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well