Skip Content

Air Finish Nailer,25 Deg,Adhesive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Finish Nailer, 25 Deg, Adhesive

Price $303.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5VN66
  • Mfr. Model # N62FNK-2
  • UNSPSC # 27131506
  • Catalog Page # 3131
  • Shipping Weight 11.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Finish Nailer
  • Style Angled
  • Collation Angle 25 Degrees
  • Collation Type Adhesive
  • Fastener Range 1-1/4" - 2-1/2"
  • Gauge 15
  • CFM per Shot 0.040
  • Required Pressure 70 to100 psi
  • Max. Pressure 70 to 120 psi
  • Magazine Capacity 130
  • Firing Mode Sequential
  • Exhaust Adjustable
  • Tip No-Mar
  • Housing Material Magnesium
  • Color Yellow
  • Air Inlet 1/4" Male
  • Length 14-11/16"
  • Width 3-1/4"
  • Height 10"
  • Tool Weight 3.80 lb.
  • Features Depth Control, Oil Free and Removable Magazine
  • For Use With 1" to 2-1/2" Angled 15 ga. Finish Nails
  • Includes (1000) 2" Fasteners, (2) Standard No-Mar Tips, (4) Profile No-Mar Tips, Steel Belt Hook, Hex Wrench and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.