Skip Content

Ext. Cord Reel w/Hand Lamp,18/3AWG,20ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ext. Cord Reel w/Hand Lamp, 18/3AWG, 20ft.

Price $167.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DU82
  • Mfr. Model # C200-20R
  • UNSPSC # 39111518
  • Catalog Page # N/A
  • Shipping Weight 5.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Attached to a retractable cord inside of the metal reel, this light comes with mounting brackets to attach the reel to the wall or ceiling.

View More

Technical Specs

  • Item Extension Cord Reel with Hand Lamp
  • Lamp Type Incandescent
  • Lamp Watts 75.00
  • Voltage 120VAC
  • Cord Length 20 ft.
  • Gauge/Conductor 18/3
  • Max. Amps 7.00
  • Replacement Lamps Mfr. No. 75A/RS
  • Cord Color Black
  • NEC Cord Designation SJT
  • Handle Reflector
  • Reel Color White
  • Reel Material Steel
  • Reel Dia. 6-1/2"
  • Height 10"
  • Reel Mounting Magnetic
  • Hand Lamp Mounting Magnet
  • Magnetic Pull 45 lb.
  • Features Standard Portable provides the highest quality Magnetic-Based Cord Reel Lights in the industry
  • Grade General
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.