Skip Content

Hand Lamp,15 ft.,2.5W,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Lamp, 15 ft., 2.5W, 120V

Clearance Price $128.06 / each

Price $134.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LVT4
  • Mfr. Model # LM-30
  • UNSPSC # 39111518
  • Catalog Page # N/A
  • Shipping Weight 2.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Lamp
  • Lamp Type LED
  • Power Source 120VAC
  • Lamp Watts 2.5
  • Cord Length 15 ft.
  • NEC Cord Designation SJT
  • Gauge/Conductor 18/2
  • Housing Material Plastic
  • Handle Straight
  • Color Gray
  • Housing Dia. 2-1/2"
  • Length 12-1/2"
  • Lens Material Polycarbonate
  • Mounting Hook
  • Magnetic Pull 45 lb.
  • Features 30 Diode LED Light, Non-Magnetic Version, 100,000 hr. Lamp Life
  • Standards UL (E71937), ETL
  • Includes Pivoting Magnet, Hook, Mounting Stand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Lighting Facts Label for this item.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.