Skip Content

 
Strobe Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Strobe Light

Technical Specs

  • Item Strobe Light 
  • Mounting Magnetic 
  • Lamp Type U-Strobe 
  • Voltage 12VDC 
  • Flash Type Single 
  • Flashes per Minute 70 
  • Diameter 5-1/8" 
  • Height 3-5/16" 
  • Base Material Nylon 
  • Current Drawn 0.3A 
  • Standards CE, e 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
6410A-MG
Amber

$111.30 / each

Enter location to check availability
Catalog Page #  NA

Price $111.30 / each

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic
  • Lamp Type U-Strobe
  • Voltage 12VDC
  • Flash Type Single
  • Flashes per Minute 70
  • Diameter 5-1/8"
  • Height 3-5/16"
  • Base Material Nylon
  • Current Drawn 0.3A
  • Standards CE, e
6410C-MG
White

$111.30 / each

Enter location to check availability
Catalog Page #  NA

Price $111.30 / each

Technical Specs

  • Item Strobe Light
  • Color White
  • Mounting Magnetic
  • Lamp Type U-Strobe
  • Voltage 12VDC
  • Flash Type Single
  • Flashes per Minute 70
  • Diameter 5-1/8"
  • Height 3-5/16"
  • Base Material Nylon
  • Current Drawn 0.3A
  • Standards CE, e
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More