Skip Content

Plate Level,Aluminum,6 to 10 ft L,3 Vial close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Plate Level, Aluminum, 6 to 10 ft L, 3 Vial

STABILA

Price: $525.00 / each

Please sign in or register to access lists

  • Item # 21CK34
  • Mfr. Model # 35610
  • UNSPSC # 27111802
  • Catalog Page # N/A
  • Shipping Weight 10.45 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemPlate Level
  • Frame MaterialAluminum
  • Length6 to 10 ft.
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
  • Number of 30 Degree Vials0
  • Number of 45 Degree Vials0
  • Lighted VialsNo
  • Number of V-Grooves0
  • Accuracy+/-0.0625"
  • Vial TypeBubble
  • Vial MaterialAcrylic
  • Number of Magnets0
  • Magnet TypeNone
  • ColorYellow
  • FeaturesRe-Enforced Frame, Fully Sealed Solid 6-Sided Rail Extension Eliminates Deflection, Removable 1-5/8" Stand-Offs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.