Skip Content

Fuel Treatment,Ethanol,8 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fuel Treatment, Ethanol, 8 oz

Price $17.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EVX7
  • Mfr. Model # 22239
  • UNSPSC # 26101740
  • Catalog Page # 1291
  • Shipping Weight 0.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEthanol Fuel Treatment
  • TypeEthanol
  • Size8 oz.
  • Size/Net Weight8 oz.
  • ColorBlue/Green
  • Container TypeBottle
  • AppearanceTransparent
  • Dilution RatioTreats 80 Gallons
  • Boiling Point (F)180
  • Flash Point (F)173
  • Specific Gravity0.9
  • VOC Content0
  • For Use WithEthanol Engines
  • Package Quantity1
How can we improve our Technical Specifications?

Alternate Products


Rated 5 out of 5 by 3reviewers.
Rated 5 out of 5 by Great for non-marine use too! I used marine STA-BIL every time I pull up my BMW and get gas for my lawn tractor and 2 stroke small engines. I prefer it to the red STA-BIL because the Marine version treats for Ethanol. Great stuff! July 17, 2015
Rated 5 out of 5 by After 2 years in storage I have eight 5 GL containers for the emergency generator. I put about 2 oz in each 5 GL container 2 years ago. Thinking it's time to refresh these, I've put all eight through my car with absolutely zero difference in performance from straight from the pump fresh gas. I was very skeptical and pensive but no more. June 10, 2015
Rated 5 out of 5 by Don't use boat much - starts right up when I do - I don't have the time to use the boat as often as I would like. I know fuel gets stale when it sits there. I add fresh fuel once in a while, and also add the StaBil to the gas. It must be doing a good job because I never have any issues when I go to run the boat. With a charged battery I'm ready to go. I always keep a supply of this fuel treatment in the garage. May 1, 2015
  • 2015-08-27T19:44:21.127-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5EVX7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.