Skip Content

 
Multi-Purpose Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Multi-Purpose Grease


Technical Specs

  • Item Multi-Purpose Grease 
  • Base Lithium 
  • Size 35 lb. 
  • Container Type Pail 
  • NLGI Grade 1-1/2 
  • Color White 
  • Temp. Range 0 to 300 Degrees F 
  • Flash Point 475 Degrees F 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STA LUBE 
Select items to compare View Compare
1 Product
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
SL3155

$197.50 / each

Enter location to check availability
Catalog Page #  NA

Price $197.50 / each

Technical Specs

  • Item Multi-Purpose Grease
  • Base Lithium
  • Size 35 lb.
  • Container Type Pail
  • NLGI Grade 1-1/2
  • Color White
  • Temp. Range 0 to 300 Degrees F
  • Flash Point 475 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More