Skip Content

 
High Temperature Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Temperature Grease

Technical Specs

  • Sub-Category General Purpose Greases 
  • Base Fumed Silica 
  • NLGI Grade 1.5 
  • Color Amber 
  • Temp. Range -40 Degrees to 400 Degrees F 
  • Flash Point 500 Degrees F 
Item
Please Select
Size
Please Select
Container Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STA LUBE 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Size
Container Type
Price
Qty
Please use Qty box to add item(s) to cart.
SL3585
High Temperature Grease
35 lb.
Pail

$1,189.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,189.00 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item High Temperature Grease
  • Base Fumed Silica
  • Size 35 lb.
  • Container Type Pail
  • NLGI Grade 1.5
  • Color Amber
  • Temp. Range -40 Degrees to 400 Degrees F
  • Flash Point 500 Degrees F
SL3580
High Temperature Synthetic Grease
14 oz.
Cartridge

$30.25 / each

Enter location to check availability
Catalog Page #  NA

Price $30.25 / each

Technical Specs

  • Sub-Category General Purpose Greases
  • Item High Temperature Synthetic Grease
  • Base Fumed Silica
  • Size 14 oz.
  • Container Type Cartridge
  • NLGI Grade 1.5
  • Color Amber
  • Temp. Range -40 Degrees to 400 Degrees F
  • Flash Point 500 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More