Skip Content

High Temp Synthetic Grease,14 oz.,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Temp Synthetic Grease, 14 oz., Amber

Price $30.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39F947
  • Mfr. Model # SL3580
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Temperature Synthetic Grease
  • Base Fumed Silica
  • Size 14 oz.
  • Container Type Cartridge
  • NLGI Grade 1.5
  • Color Amber
  • Temp. Range -40 Degrees to 400 Degrees F
  • Flash Point 500 Degrees F
  • Dropping Point 600 Degrees F
  • Four-Ball Wear 0.5mm
  • Specific Gravity 0.9
  • Timken OK Load 50 lb.
  • Viscosity @ 40C 440 to 460
  • Viscosity @ 100C 42 to 46
  • Metal Detectable No
  • Application Clinker Cooler Bearings, Fans, High Temperature Applications, High Temperature Pumps, Mining Applications, Ovens, Overhead Oven Trolleys, Paper Machine Dryers, Pumps, Super Heated Steam Dryers, Treadmills
  • Standards Non-Flammable
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.