Skip Content

General Purpose Grease,35 lb.,Amber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Grease, 35 lb., Amber

Price $162.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39F945
  • Mfr. Model # SL3315
  • UNSPSC # 15121902
  • Catalog Page # N/A
  • Shipping Weight 37.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grease
  • Base Lithium 12
  • Size 35 lb.
  • Container Type Pail
  • NLGI Grade 2
  • Color Amber
  • Temp. Range 0 Degrees to 250 Degrees F
  • Flash Point 435 Degrees F
  • Dropping Point 350 Degrees F
  • Four-Ball Wear Not Specified
  • Specific Gravity 0.9
  • Timken OK Load Not Specified
  • Viscosity @ 40C 140 to 160
  • Viscosity @ 100C 10.5 to 12.5
  • Metal Detectable No
  • Application Hinges, Latches, Overhead Door Tracks, Open Gears, Chains, Cables, Slide Conveyors, Guide Rails, Cams, Pistons, Machinery, tools, Equipment Break In Lubrication for Bearings
  • Standards Meets 1998 USDA
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.