Skip Content

 
Crimping Plier close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Crimping Plier

STA-KON


Technical Specs

  • ItemInsulated Crimper 
Capacity
Please Select
Overall Length
Please Select
For Use With
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Capacity
Overall Length
For Use With
Availability
Price
Qty
WT112M
22 to 10 AWG
9-19/32"
Installing A, B, C Non-Insulated and Ra, Rb, Rc Insulated Terminals/Splices/Disconnects

$61.60 / each

Insulated Crimper,22-10 AWG,9-19/32In L
Catalog Page #  517 

Price: $61.60 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-19/32"
  • For Use WithInstalling A, B, C Non-Insulated and Ra, Rb, Rc Insulated Terminals/Splices/Disconnects
WT110M
22 to 10 AWG
9-19/32"
Installing A, B, C Non-Insulated Terminals and Splices and A, B Non-Insulated Terminals With Insulation Grip

$75.60 / each

Insulated Crimper,22-10 AWG,9-19/32In L
Catalog Page #  517 

Price: $75.60 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-19/32"
  • For Use WithInstalling A, B, C Non-Insulated Terminals and Splices and A, B Non-Insulated Terminals With Insulation Grip
WT2000
22 to 10 AWG
9-19/32"
Installing A, B, C: AB, PT, RA,RB, RC Insulated and Non-Insulated Terminal and Splices

$59.25 / each

Insulated Crimper,22-10 AWG,9-19/32In L
Catalog Page #  517 

Price: $59.25 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-19/32"
  • For Use WithInstalling A, B, C: AB, PT, RA,RB, RC Insulated and Non-Insulated Terminal and Splices
WT111M
22 to 10 AWG
9-5/8"
Installing A, B, C, Pt Non-Insulated Terminals and Splices

$54.75 / each

Insulated Crimper,22-10 AWG,9-5/8 In L
Catalog Page #  517 

Price: $54.75 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity22 to 10 AWG
  • Overall Length9-5/8"
  • For Use WithInstalling A, B, C, Pt Non-Insulated Terminals and Splices
WT1377
26 to 10 AWG
Non-insulated High Temp Terminals (NW Series)

$575.00 / each

Insulated Crimper,26-10 AWG
Catalog Page #  517 

Price: $575.00 / each

Technical Specs

  • ItemInsulated Crimper
  • Capacity26 to 10 AWG
  • For Use WithNon-insulated High Temp Terminals (NW Series)