Skip Content

 
Triple Duty Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Triple Duty Check Valve

SSI

Technical Specs

  • Sub-Category Iron 
  • Item Triple Duty Check Valve 
  • Material of Construction Cast Iron 
  • Connection Type 125 Class Flange 
  • Seat Material Buna N 
Size
Please Select
Overall Height
Please Select
Seal Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Overall Height
Seal Material
Price
Qty
Please use Qty box to add item(s) to cart.
0200-125TFI-B
2"
9-5/8"
Buna N

$259.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $259.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type 125 Class Flange
  • Overall Height 9-5/8"
  • Seal Material Buna N
  • Seat Material Buna N
0250-125TFI-B
2-1/2"
10"
Buna N

$261.25 / each

Enter location to check availability
Catalog Page #  NA

Price $261.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 2-1/2"
  • Connection Type 125 Class Flange
  • Overall Height 10"
  • Seal Material Buna N
  • Seat Material Buna N
0300-125TFI-B
3"
10-1/8"
Buna N

$357.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $357.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 3"
  • Connection Type 125 Class Flange
  • Overall Height 10-1/8"
  • Seal Material Buna N
  • Seat Material Buna N
0400-125TFI-B
4"

$611.50 / each

Enter location to check availability
Catalog Page #  NA

Price $611.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 4"
  • Connection Type 125 Class Flange
  • Seat Material Buna N
0500-125TFI-B
5"
16-3/8"
Buna N

$1,025.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $1,025.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type 125 Class Flange
  • Overall Height 16-3/8"
  • Seal Material Buna N
  • Seat Material Buna N
0600-125TFI-B
6"
17-1/2"
Buna N

$1,340.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $1,340.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 6"
  • Connection Type 125 Class Flange
  • Overall Height 17-1/2"
  • Seal Material Buna N
  • Seat Material Buna N
0800-125TFI-B
8"
18-1/2"
Buna N

$2,196.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $2,196.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Triple Duty Check Valve
  • Material of Construction Cast Iron
  • Size 8"
  • Connection Type 125 Class Flange
  • Overall Height 18-1/2"
  • Seal Material Buna N
  • Seat Material Buna N
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms