Skip Content

 
Silent Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Silent Check Valve

SSI


Technical Specs

  • Sub-Category Iron 
  • Item Silent Check Valve 
  • Material of Construction Cast Iron 
  • Connection Type 125 Class Wafer Flange 
Size
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seal Material
Please Select
Seat Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Size
Length
Width
Overall Height
Seal Material
Seat Material
Price
Qty
Please use Qty box to add item(s) to cart.
0200-125WCIBM-T
2"
4-1/8"
2-11/16"
4-1/8"
EPDM
Bronze

$89.40 / each

Enter location to check availability
Catalog Page #  3626 

Price $89.40 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type 125 Class Wafer Flange
  • Length 4-1/8"
  • Width 2-11/16"
  • Overall Height 4-1/8"
  • Seal Material EPDM
  • Seat Material Bronze
0200-125WCITM-T
2"
4-1/8"
2-11/16"
4-1/8"
EPDM
Buna

$120.85 / each

Enter location to check availability
Catalog Page #  3626 

Price $120.85 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type 125 Class Wafer Flange
  • Length 4-1/8"
  • Width 2-11/16"
  • Overall Height 4-1/8"
  • Seal Material EPDM
  • Seat Material Buna
0250-125WCIBM-T
2-1/2"
4-7/8"
2-7/8"
4-7/8"
EPDM
Bronze

$105.65 / each

Enter location to check availability
Catalog Page #  3626 

Price $105.65 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 2-1/2"
  • Connection Type 125 Class Wafer Flange
  • Length 4-7/8"
  • Width 2-7/8"
  • Overall Height 4-7/8"
  • Seal Material EPDM
  • Seat Material Bronze
0250-125WCITM-T
2-1/2"
4-7/8"
2-7/8"
4-7/8"
EPDM
Stainless Steel

$147.20 / each

Enter location to check availability
Catalog Page #  3626 

Price $147.20 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 2-1/2"
  • Connection Type 125 Class Wafer Flange
  • Length 4-7/8"
  • Width 2-7/8"
  • Overall Height 4-7/8"
  • Seal Material EPDM
  • Seat Material Stainless Steel
0300-125WCIBM-T
3"
5-3/8"
3-3/16"
5-3/8"
EPDM
Bronze

$148.05 / each

Enter location to check availability
Catalog Page #  3626 

Price $148.05 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 3"
  • Connection Type 125 Class Wafer Flange
  • Length 5-3/8"
  • Width 3-3/16"
  • Overall Height 5-3/8"
  • Seal Material EPDM
  • Seat Material Bronze
0300-125WCITM-T
3"
5-3/8"
3-3/16"
5-3/8"
EPDM
Stainless Steel

$193.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $193.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 3"
  • Connection Type 125 Class Wafer Flange
  • Length 5-3/8"
  • Width 3-3/16"
  • Overall Height 5-3/8"
  • Seal Material EPDM
  • Seat Material Stainless Steel
0400-125WCIBM-T
4"
6-7/8"
4"
6-7/8"
EPDM
Bronze

$245.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $245.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 4"
  • Connection Type 125 Class Wafer Flange
  • Length 6-7/8"
  • Width 4"
  • Overall Height 6-7/8"
  • Seal Material EPDM
  • Seat Material Bronze
0400-125WCITM-T
4"
6-7/8"
4"
6-7/8"
EPDM
Stainless Steel

$329.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $329.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 4"
  • Connection Type 125 Class Wafer Flange
  • Length 6-7/8"
  • Width 4"
  • Overall Height 6-7/8"
  • Seal Material EPDM
  • Seat Material Stainless Steel
0500-125WCITM-T
5"
7-3/4"
Stainless Steel

$460.75 / each

Enter location to check availability
Catalog Page #  NA

Price $460.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type 125 Class Wafer Flange
  • Length 7-3/4"
  • Seat Material Stainless Steel
0500-125WCIBM-T
5"
7-3/4"
4-5/8"
7-3/4"
EPDM
Bronze

$340.00 / each

Enter location to check availability
Catalog Page #  NA

Price $340.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type 125 Class Wafer Flange
  • Length 7-3/4"
  • Width 4-5/8"
  • Overall Height 7-3/4"
  • Seal Material EPDM
  • Seat Material Bronze
0600-125WCIBM-T
6"
8-3/4"
5-9/16"
8-3/4"
EPDM
Bronze

$454.75 / each

Enter location to check availability
Catalog Page #  3626 

Price $454.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 6"
  • Connection Type 125 Class Wafer Flange
  • Length 8-3/4"
  • Width 5-9/16"
  • Overall Height 8-3/4"
  • Seal Material EPDM
  • Seat Material Bronze
0600-125WCITM-T
6"
8-3/4"
5-9/16"
8-3/4"
EPDM
Stainless Steel

$643.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $643.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 6"
  • Connection Type 125 Class Wafer Flange
  • Length 8-3/4"
  • Width 5-9/16"
  • Overall Height 8-3/4"
  • Seal Material EPDM
  • Seat Material Stainless Steel
0800-125WCIBM-T
8"
11"
6-1/2"
11"
EPDM
Bronze

$1,093.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $1,093.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 8"
  • Connection Type 125 Class Wafer Flange
  • Length 11"
  • Width 6-1/2"
  • Overall Height 11"
  • Seal Material EPDM
  • Seat Material Bronze
0800-125WCITM-T
8"
11"
6-1/2"
11"
EPDM
Stainless Steel

$1,437.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $1,437.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Silent Check Valve
  • Material of Construction Cast Iron
  • Size 8"
  • Connection Type 125 Class Wafer Flange
  • Length 11"
  • Width 6-1/2"
  • Overall Height 11"
  • Seal Material EPDM
  • Seat Material Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms