Skip Content

 
Double Disc Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Disc Check Valve

SSI

Technical Specs

  • Item Double Disc Check Valve 
Sub-Category
Please Select
Material of Construction
Please Select
Size
Please Select
Connection Type
Please Select
Length
Please Select
Width
Please Select
Overall Height
Please Select
Seal Material
Please Select
Seat Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Material of Construction
Size
Connection Type
Length
Width
Overall Height
Seal Material
Seat Material
Price
Qty
Please use Qty box to add item(s) to cart.
1000-125WTIBB-T
Iron
Cast Iron
10"
125 Class Wafer Flange
13-3/8"
Buna N

$788.50 / each

Enter location to check availability
Catalog Page #  NA

Price $788.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 10"
  • Connection Type 125 Class Wafer Flange
  • Overall Height 13-3/8"
  • Seal Material Buna N
0200-125WTIBB-T
Iron
Cast Iron
2"
125 Class Wafer Flange
4-1/8"
2-1/8"
4-1/8"
Buna N
Buna N

$100.85 / each

Enter location to check availability
Catalog Page #  3626 

Price $100.85 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type 125 Class Wafer Flange
  • Length 4-1/8"
  • Width 2-1/8"
  • Overall Height 4-1/8"
  • Seal Material Buna N
  • Seat Material Buna N
0250-125WTIBB-T
Iron
Cast Iron
2-1/2"
125 Class Wafer Flange
4-7/8"
2-1/8"
4-7/8"
Buna N
Buna N

$113.35 / each

Enter location to check availability
Catalog Page #  3626 

Price $113.35 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 2-1/2"
  • Connection Type 125 Class Wafer Flange
  • Length 4-7/8"
  • Width 2-1/8"
  • Overall Height 4-7/8"
  • Seal Material Buna N
  • Seat Material Buna N
0300-125WTIBB-T
Iron
Cast Iron
3"
125 Class Wafer Flange
5-3/4"
3-1/4"
5-3/8"
Buna N
Buna N

$124.95 / each

Enter location to check availability
Catalog Page #  3626 

Price $124.95 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 3"
  • Connection Type 125 Class Wafer Flange
  • Length 5-3/4"
  • Width 3-1/4"
  • Overall Height 5-3/8"
  • Seal Material Buna N
  • Seat Material Buna N
0400-125WTIBB-T
Iron
Cast Iron
4"
125 Class Wafer Flange
6-7/8"
2-1/2"
6-7/8"
Buna N
Buna N

$207.75 / each

Enter location to check availability
Catalog Page #  3626 

Price $207.75 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 4"
  • Connection Type 125 Class Wafer Flange
  • Length 6-7/8"
  • Width 2-1/2"
  • Overall Height 6-7/8"
  • Seal Material Buna N
  • Seat Material Buna N
0500-125WTIBB-T
Iron
Cast Iron
5"
125 Class Wafer Flange
7-3/4"
2-3/4"
7-3/4"
Buna N
Buna N

$251.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $251.00 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 5"
  • Connection Type 125 Class Wafer Flange
  • Length 7-3/4"
  • Width 2-3/4"
  • Overall Height 7-3/4"
  • Seal Material Buna N
  • Seat Material Buna N
0600-125WTIBB-T
Iron
Cast Iron
6"
125 Class Wafer Flange
8-3/4"
3"
8-3/4"
Buna N
Buna N

$375.25 / each

Enter location to check availability
Catalog Page #  3626 

Price $375.25 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 6"
  • Connection Type 125 Class Wafer Flange
  • Length 8-3/4"
  • Width 3"
  • Overall Height 8-3/4"
  • Seal Material Buna N
  • Seat Material Buna N
0800-125WTIBB-T
Iron
Cast Iron
8"
125 Class Wafer Flange
11"
3-3/4"
11"
Buna N
Buna N

$544.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $544.50 / each

Technical Specs

  • Sub-Category Iron
  • Item Double Disc Check Valve
  • Material of Construction Cast Iron
  • Size 8"
  • Connection Type 125 Class Wafer Flange
  • Length 11"
  • Width 3-3/4"
  • Overall Height 11"
  • Seal Material Buna N
  • Seat Material Buna N
1000-150WTTTM-T
Stainless Steel
Stainless Steel
10"
150 Class Wafer Flange
11-3/8"
Stainless Steel

$2,652.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,652.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 10"
  • Connection Type 150 Class Wafer Flange
  • Overall Height 11-3/8"
  • Seat Material Stainless Steel
0200-600WTTTM-T
Stainless Steel
Stainless Steel
2"
600 Class Wafer Flange
4-1/8"
2-1/8"
4-3/8"
Stainless Steel

$533.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $533.50 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 2"
  • Connection Type 600 Class Wafer Flange
  • Length 4-1/8"
  • Width 2-1/8"
  • Overall Height 4-3/8"
  • Seat Material Stainless Steel
0250-600WTTTM-T
Stainless Steel
Stainless Steel
2-1/2"
600 Class Wafer Flange
4-7/8"
2-41/64"
5-1/8"
Stainless Steel

$686.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $686.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 2-1/2"
  • Connection Type 600 Class Wafer Flange
  • Length 4-7/8"
  • Width 2-41/64"
  • Overall Height 5-1/8"
  • Seat Material Stainless Steel
0300-600WTTTM-T
Stainless Steel
Stainless Steel
3"
600 Class Wafer Flange
5-3/8"
2-7/8"
5-7/8"
Stainless Steel

$746.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $746.50 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 3"
  • Connection Type 600 Class Wafer Flange
  • Length 5-3/8"
  • Width 2-7/8"
  • Overall Height 5-7/8"
  • Seat Material Stainless Steel
0400-300WTTTM-T
Stainless Steel
Stainless Steel
4"
300 Class Wafer Flange
6-7/8"
2-7/8"
7-1/8"
Stainless Steel

$935.50 / each

Enter location to check availability
Catalog Page #  3626 

Price $935.50 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 4"
  • Connection Type 300 Class Wafer Flange
  • Length 6-7/8"
  • Width 2-7/8"
  • Overall Height 7-1/8"
  • Seat Material Stainless Steel
0500-150WTTTM-T
Stainless Steel
Stainless Steel
5"
150 Class Wafer Flange
7-3/4"
2-3/4"
7-3/4"
Stainless Steel

$1,338.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,338.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 5"
  • Connection Type 150 Class Wafer Flange
  • Length 7-3/4"
  • Width 2-3/4"
  • Overall Height 7-3/4"
  • Seat Material Stainless Steel
0600-150WTTTM-T
Stainless Steel
Stainless Steel
6"
150 Class Wafer Flange
8-3/4"
3-7/8"
8-3/4"
Stainless Steel

$1,506.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $1,506.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 6"
  • Connection Type 150 Class Wafer Flange
  • Length 8-3/4"
  • Width 3-7/8"
  • Overall Height 8-3/4"
  • Seat Material Stainless Steel
0800-150WTTTM-T
Stainless Steel
Stainless Steel
8"
150 Class Wafer Flange
11"
5"
11"
Stainless Steel

$1,825.00 / each

Enter location to check availability
Catalog Page #  3626 

Price $1,825.00 / each

Technical Specs

  • Sub-Category Stainless Steel
  • Item Double Disc Check Valve
  • Material of Construction Stainless Steel
  • Size 8"
  • Connection Type 150 Class Wafer Flange
  • Length 11"
  • Width 5"
  • Overall Height 11"
  • Seat Material Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More