Skip Content

Digital Pressure Gauge,300 PSI MGA-9V-R close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Digital Pressure Gauge, 300 PSI MGA-9V-R

Price $115.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 53545 (Change)

Go

Invalid Zip Code

MADISON branch 464

  • Item # 3JZA7
  • Mfr. Model # MGA-300-A-9V-R
  • UNSPSC # 41112403
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDigital Pressure Gauge
  • Dial Size (In.)2-1/2
  • Range0-300
  • Connection Size1/4-18 NPT W/22 MM Hex 316L Stainless Steel
  • Connection LocationBottom
  • Accuracy (%)+/-1.0%
  • Socket Material304L Stainless Steel
  • Case MaterialABS Thermoplastic
  • Case ColorBlack
  • Display4 Digit LCD
  • Display UnitsIn PSI, BAR & MPA
  • ResolutionDependent on Range
  • Powered By9 Volt Battery
  • Agency ComplianceROHS
  • Operating Temp. Range (F)-10 Degrees C To +60 Degrees C/+14 Degrees F To +140 Degrees F
  • FeaturesMultiple Pressure Units, Peak Hold, Zero Adjustment
  • SeriesMGA
  • IncludesInstructions
  • Manufacturers Warranty Length12 Month From Ship Date
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about jeggman is loaded.
Additional information about jeggman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: SSI Digital Pressure gauge can either be sent back to SSI or you can take it to a local calibration lab near you to be recalibrated.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Good Morning Jeggman
I am sorry for the delay I was unable to log into Bazaarvoice. To answer your question no they can not other the pushing then pushing the rest button.
Thank you
David
1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about bmetpr is loaded.
Additional information about bmetpr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No.. This is not a vacuum guage.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:15:53.795-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JZA7, prod, sort_default
1 of 1
  • 2015-05-21T20:15:53.797-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JZA7, prod, sort_default
1 of 1