Skip Content

Digital Pressure Gauge,3000 PSI MG1-9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

SSI

Digital Pressure Gauge, 3000 PSI MG1-9V

Price $191.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3JYZ7
  • Mfr. Model # MG1-3000-A-9V-R
  • UNSPSC # 41112403
  • Catalog Page # N/A
  • Shipping Weight 0.7 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Pressure Gauge
  • Dial Size (In.) 2-1/2
  • Range 0-3000
  • Connection Size 1/4-18 NPT W/22 MM Hex 316L Stainless Steel
  • Connection Location Bottom
  • Accuracy (%) +/-1.0%
  • Socket Material 304L Stainless Steel
  • Case Material ABS Thermoplastic
  • Case Color Black
  • Display 4 Digit LCD
  • Display Units In PSI, BAR & MPA
  • Resolution Dependent on Range
  • Powered By 9 Volt Battery
  • Agency Compliance ROHS
  • Operating Temp. Range (F) -10 Degrees C To +60 Degrees C/+14 Degrees F To +140 Degrees F
  • Features Multiple Pressure Units, Peak Hold, Zero Adjustment, Rubber Boot, Backlight
  • Series MG1
  • Includes Instructions
  • Manufacturers Warranty Length 12 Month From Ship Date
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about mctti is loaded.
Additional information about mctti could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This gauge is not for combustible gas or liquid.

Thank you for using Grainger Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AMCHYD is loaded.
Additional information about AMCHYD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No this gauge does not have a min/max function.

Thanks for using Ask & Answer.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:47.970-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JYZ7, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:47.972-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3JYZ7, prod, sort_default
1 of 1