Skip Content

Control Transformer,4.43H x 5.09W In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Control Transformer, 4.43H x 5.09W In.

SQUARE D

Price: $248.50 / each

Please sign in or register to access lists

  • Item # 1YUR9
  • Mfr. Model # 9070T250D20
  • UNSPSC # 39121002
  • Catalog Page # N/A
  • Shipping Weight 9.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemControl Transformer
  • Input Voltage208/240/480VAC
  • Output Voltage120VAC
  • VA Rating250
  • Phase1
  • Hz50/60
  • Temp. Rise80 Degrees C
  • MountingPanel
  • Enclosure TypeOpen
  • Enclosure FinishNone
  • Height4.43"
  • Depth4.5"
  • Width5.09"
  • StandardsUL,CSA,CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

9070T Series
Copper wound, vacuum impregnated with varnish.
UL Listed, CSA and CE Certified, ANSI compliant.
Square D Control Transformers
• 50 to 150VA models: 55°C temp. rise, 105°C insulation class 200 to 350VA models: 80°C temp. rise, 130°C insulation class 500 to 5000VA models: 115°C temp. rise, 180°C insulation class, meet NOM requirements

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.