Skip Content

Energy Efficient Transformer, 45kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Energy Efficient Transformer, 45kVA VA Rating, 480VAC Input Voltage, 208VAC Wye/120VAC Output Voltag

Price $2,783.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1TBR5
  • Mfr. Model # EE45T3H
  • UNSPSC # 39121002
  • Catalog Page # 281
  • Shipping Weight 384.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy-efficient, indoor floor-mount transformer reduces energy losses up to 20% for a typical commercial user, and up to 55% for a typical industrial user. Core and coil assembly is mounted on rubber isolation pads to minimize sound levels. A tough, powder-coated finish protects each unit. Conforms to Department of Energy standards for energy-efficient transformers.

View More

Technical Specs

  • Item Energy Efficient Transformer
  • Input Voltage 480VAC
  • Output Voltage 208VAC Wye/120VAC
  • VA Rating 45kVA
  • Mounting Floor
  • Enclosure Rating NEMA 2
  • IP Rating 12
  • Hz 60
  • Enclosure Type Indoor
  • Temp. Rise 150 Degrees C
  • Color Gray
  • Enclosure Finish Powder Coated
  • Enclosure Material Steel
  • Width 20.00"
  • Depth 20.00"
  • Includes Weathershield
  • Standards NEMA ST-20, UL Listed, CSA Certified, cULus, RoHS, REACh, PEP ecopassport
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.