Skip Content

Thermal Unit,5.84 to 7.73A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Thermal Unit, 5.84 to 7.73A

Price $29.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1H640
  • Mfr. Model # B9.10
  • UNSPSC # 39121521
  • Catalog Page # 315
  • Shipping Weight 0.1 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Unit
  • Full Load Amps5.84 to 7.73
  • For Use WithSquare D NEMA Motor Starters 00, 0, 1, 1P, 2
  • Sensing MethodMelting Alloy
  • FL Amp @ 3-Ph/ Size 00,0,1/ Standard Enclosure5.84
  • FL Amp @ 3-Ph/ Size 2/ Standard Enclosure5.97
  • FL Amp @ 1-Ph/ Size 00,0,1/ Open & Large Enclosure6.80
  • FL Amp @ 1-Ph/ Size 1P/ Open & Large Enclosure7.14
  • FL Amp @ 1-Ph/ Size 00,0,1/ Standard Enclosure6.39
  • FL Amp @ 1-Ph/ Size 1P/ Standard Enclosure7.14
  • FL Amp @ 1-Ph/ Size 2/ Standard Enclosure6.91
  • FL Amp @ 3-Ph/ Size 00,0,1/ Open & Large Enclosure6.17
  • FL Amp @ 3-Ph/ Size 2/ Open & Large Enclosure6.21
  • FL Amp @ 1-Ph/ DP 20-30A/ Standard Enclosure6.94
  • FL Amp @ 1-Ph/ DP 40A/ Standard Enclosure7.09
  • FL Amp @ 1-Ph/ DP 50A/ Standard Enclosure7.03
  • FL Amp @ 3-Ph/ DP 20-30A/ Standard Enclosure5.97
  • FL Amp @ 3-Ph/ DP 40A/ Standard Enclosure6.39
  • FL Amp @ 3-Ph/ DP 50A/ Standard Enclosure6.46
  • FL Amp @ 3-Ph/ DP 20-30A/ Open & Large Enclosure6.47
  • FL Amp @ 3-Ph/ DP 40A/ Open & Large Enclosure6.70
  • FL Amp @ 3-Ph/ DP 50A/ Open & Large Enclosure7.16
  • FL Amp @ 1-Ph/ Man. Size 0/ Open & Large Enclosure7.73
  • FL Amp @ 1-Ph/ Man. Size 0/ Standard Enclosure7.08
  • FL Amp @ 1-Ph/ Man. Size 1/ Open & Large Enclosure7.73
  • FL Amp @ 1-Ph/ Man. Size 1/ Standard Enclosure7.08
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
This would be for the 1H412 motor starter. enclosure.
3/4 hp sf amps 1.25 40c temp
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Series900 is loaded.
Additional information about Series900 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The proper overload for the 1H412 starter, with the ability to provide protection at 1.25 amps is Grainger item number 1H606. The 1H606 has a rating, with that starter, of 1.37 amps. The next size down has to low of an amperage for your motor.

Thank you for using Grainger Ask & Answer
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:45:31.252-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1H640, prod, sort_default
1 of 1
  • 2015-08-02T19:45:31.254-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1H640, prod, sort_default
1 of 1