Skip Content

Terminal Block, 600VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Terminal Block, 600VAC Voltage, 30 Amps, 10 AWG Max. Wire Size, 22 AWG Min. Wire Size

Price $2.77 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B362
  • Mfr. Model # 9080GM6
  • NSN # 5940-01-464-4943
  • UNSPSC # 39121410
  • Catalog Page # 506
  • Shipping Weight 0.02 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This box lug terminal block is suitable for use with stranded or solid copper wire. The hardware is recessed into the molding.

View More

Technical Specs

  • Item Terminal Block
  • Amps 30
  • Max. Wire Size 10 AWG
  • Min. Wire Size 22 AWG
  • Voltage 600VAC
  • Number of Poles 1
  • Number of Connections 2
  • Mounting Type DIN
  • Connection Type Screw Clamp
  • Pieces per Foot 51
  • Terminal Type Solderless Box Lug
  • Block Material Nylon
  • Color Natural
  • Channel Size 35mm/GH
  • Temp. Range -40 Degrees to 275 Degrees F
  • Height 1.79"
  • Depth 1.72"
  • Width 0.23"
  • 2-Pole Jumpers 5B368
  • 6-Pole Jumpers 5B367
  • End Barrier 5B361
  • Standards UL94V2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.