Skip Content

Control Transformer, 100VA VA Rating, 208/240/480VAC Input Voltage, 120VAC Output Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Control Transformer, 100VA VA Rating, 208/240/480VAC Input Voltage, 120VAC Output Voltage

Price $195.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4R906
  • Mfr. Model # 9070TF100D20
  • UNSPSC # 39121001
  • Catalog Page # N/A
  • Shipping Weight 6.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Control power transformers from Schneider Electric are designed with low impedance windings for excellent voltage regulation, and can accommodate the high inrush current associated with contactors, starters, solenoids, and relays. Type T comes with unmatched design innovations for top performance and is manufactured using the most advanced insulating materials. The Type T control transformer is the an ideal choice if size and cost are of concern. Broad voltage coverage allows the Multi- Tap Universal Control Transformer to meet a wide variety of applications regardless of the available voltage supply level. So you won’t need to know the available supply voltage in order to select the best transformer solution to meet your application needs.

View More

Technical Specs

  • Item Control Transformer
  • VA Rating 100VA
  • Input Voltage 208/240/480VAC
  • Output Voltage 120VAC
  • Temp. Rise 55 Degrees C
  • Fused Yes
  • Hz 50/60
  • Transformer Type Wire-Wound
  • Phase 1
  • Mounting Panel
  • Enclosure Finish Varnish Vacuum Impregnation
  • Height 4.55"
  • Depth 3.75"
  • Width 3.59"
  • Standards Standard 508 and NEC 450
  • Includes Top Mounted Fuse Block
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.