Skip Content

Surge Protection Device,3 Phase,480/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Surge Protection Device, 3 Phase, 480/277V

Price $1,865.00 / each

Shipping: pkg of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6CDD3
  • Mfr. Model # TVS4EMA12A
  • UNSPSC # 39121610
  • Catalog Page # 272
  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Surge Protection Device
  • Phase 3
  • Voltage 480/277VAC Wye
  • Max. Continuing Operating Voltage 320VAC
  • Voltage Protection Rating 1200V (L-G, L-N, N-G), 2000V (L-L)
  • Nominal Discharge Current 20kA
  • Modes of Protection L-G, L-L, L-N, N-G
  • Filtering / Nonfiltering Filtering
  • Modular / Nonmodular Modular
  • Mounting Style Surface
  • Enclosure Material Steel
  • Enclosure NEMA Rating 3R, 12
  • Length 14.00"
  • Width 12.44"
  • Depth 6.00"
  • Max. Surge Current Per Phase 120kA
  • Max. Surge Current Per Mode 60kA
  • Noise Attenuation -34dB
  • Short Circuit Current Rating 200kA
  • Number of Poles 3
  • Number of Wires 4 Wires
  • Standards UL 1449 3rd Edition CSA C22.24
  • Includes Audible Alarm, LED Indicators, Surge Counter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.