Standard Manual Motor Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Standard Manual Motor Starter

SQUARE D

Technical Specs

  • Item:Manual Motor Starter 
  • Operator:Toggle 
  • Starter Type:NEMA Style 
  • Amps AC:16 
Enclosure Type
Please Select
Number of Poles
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Enclosure TypeNumber of PolesAvailabilityPrice Qty
1H385NEMA 11

Typically in Stock

$83.50 / each

1H386NEMA 11

Typically in Stock

$118.85 / each

1H389NEMA 11

Typically in Stock

$94.30 / each

1H390NEMA 12

Typically in Stock

$114.30 / each

1H387NEMA 12

Typically in Stock

$89.50 / each

1H394NEMA 3R/7/91

Item ships within 6 business days from supplier

$314.00 / each

1H398NEMA 41

Typically in Stock

$300.50 / each

1H399NEMA 42

Typically in Stock

$316.25 / each

1H396Open1

Typically in Stock

$78.65 / each

1H393Open2

Typically in Stock

$87.65 / each

Adding More Products