Skip Content

Selector Switch,Non-Illuminated,Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Selector Switch, Non-Illuminated, Lever

Price $51.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B494
  • Mfr. Model # 9001KS46B
  • UNSPSC # 39121513
  • Catalog Page # 364
  • Shipping Weight 0.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size30mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Type of OperatorLever
  • ColorBlack
  • Material of ConstructionChromium Plated Metal
  • Number of Directions3
  • NEMA Rating4, 13
  • CamF
  • Switch Operation @ Position AXOO
  • Switch Operation @ Position BOOX
  • Switch Operation @ Position COXO
  • StandardsUL Listed File Number E42259 CCN NKCR, CSA Certified File Number LR24590 Class 3211-03, CE Marked

Compliance and Restrictions

None

Details

30mm Selector Switches
• Notch-mount NEMA 4X operators are corrosion-resistant NEMA rated 4 and 13 without boots
Multiple cam/contact block arrangement provides maximum flexibility. Knob or key is included, unless otherwise indicated.
UL Listed, CSA Certified and CE Certified. RoHS compliant and ABS Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.