Skip Content

Safety Switch,200A,240VAC,3PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Switch, 200A, 240VAC, 3PH

Price $674.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2JYW1
  • Mfr. Model # DU324
  • NSN # 5930-01-267-1068
  • UNSPSC # 39121501
  • Catalog Page # 310
  • Shipping Weight 40.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Switch
  • Fusible / NonfusibleNonfusible
  • DutyGeneral
  • Amps200
  • Voltage240VAC
  • Phase3
  • HP60 HP @ 240VAC
  • NEMA Enclosure Type1
  • IP Rating20
  • Material of ConstructionSteel
  • Number of Wires3
  • Number of Poles3
  • Contact Form3PST
  • Height28"
  • Width13.2"
  • Depth6.1"
  • StandardsUL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

General-Duty Safety Switches
Switches provide a 10kA short-circuit current rating when used with or protected by a Class H fuse. They have a 100kA short-circuit current rating when used with, or protected by, a Class R cartridge-type fuse with Class R fuse kits installed. Features include visible blades for positive identification that switch is Off, and a quick-make, quick-break operating mechanism. Lugs are suitable for aluminum or copper conductors. Multiple padlock provisions in Off position. Spring-reinforced plated-copper fuse clips. Suitable for use as service entrance equipment. Require equipment grounding kit; see page 311.
Switches meet UL 98 and meet or exceed NEMA Standard KS1-1990. UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.