Skip Content

Replacement Contact Kit,FSG Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replacement Contact Kit, FSG Series

Price $13.19 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B340
  • Mfr. Model # 9998PC241
  • UNSPSC # 39121506
  • Catalog Page # 396
  • Shipping Weight 0.01 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Contact Kit
  • For Use WithAll FSG Type and FHG 2-19 Pressure Switches
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pumptrol® Water Pump Pressure Switches
• 1- and 2-pole, HP Rated 1/4" female connection Diaphragm actuated Standard action contacts open on rising pressure Reverse action contacts open on falling pressure NEMA 1 enclosure
Designed for direct control of electrically driven pumps. Can be used with motor starters to control higher horsepower motors. Temp. range: -22° to 257°F.
UL Listed and CSA Certified. NSF 61 Annex G and NSF 372 Certifications. NSF 372 on 9013G NSF 61 Annex G on 9013FSG.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

is this kit for the 9013fhb2j27?

6 months ago
by
Read all my Q&A
 
Please wait while more information about jndan is loaded.
Additional information about jndan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Product used for:: home
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Benjamin is loaded.
Additional information about Benjamin could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is only for Square D items.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:40:21.871-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5B340, prod, sort_default
1 of 1
  • 2015-04-20T19:40:21.873-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5B340, prod, sort_default
1 of 1