Relay close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Relay

SQUARE D

Technical Specs

  • Item:Relay 
  • Mounting:Octal Plug In Socket 
  • Contact Amp Rating (Resistive):12 
Pins
Please Select
Contact Form
Please Select
Coil Volts
Please Select
Product #PinsContact FormCoil VoltsAvailabilityPrice Qty
2DT15113PDT120VAC

Typically in Stock

$81.90 / each

2DT16113PDT240VAC

Typically in Stock

$81.90 / each

2DT078DPDT120VAC

Typically in Stock

$72.55 / each

2DT068DPDT24VAC

Typically in Stock

$72.55 / each

Adding More Products