Skip Content

Cover,Flush,15.44inWx22.12inL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cover, Flush, 15.44inWx22.12inL

Price $18.69 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D433
  • Mfr. Model # QOC24UF
  • UNSPSC # 39121301
  • Catalog Page # 280
  • Shipping Weight 8.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCover
  • Length22.12"
  • Width15.44"
  • Mounting StyleFlush
  • For Use WithQO Series Load Center
  • IncludesDoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Indoor QO cover is available in flush or surface configurations to meet any mounting situation. Cover features a floating, spring-mounted trim which provides automatic flush adjustment. This ensures proper alignment without manual adjustment and speeds final installation

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What are the dimensions of the above cover QOC24UF
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Cover is loaded.
Additional information about Cover could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, "This cover is 22.12`` H x 15.44`` W. The cover will overlap the load center enclosure by .60`` (19/32``) on all sides."

Thank you for using Grainger Ask & Answer
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:59:24.792-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D433, prod, sort_default
1 of 1
  • 2015-08-31T19:59:24.794-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D433, prod, sort_default
1 of 1