Skip Content

Pressure Switch,DPST,145/175psi,1/4"FNPS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Switch, DPST, 145/175psi, 1/4"FNPS

Price $101.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5B409
  • Mfr. Model # 9013GHG2J63
  • UNSPSC # 39121506
  • Catalog Page # 397
  • Shipping Weight 2.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • ApplicationAir Compressor and Water Pump
  • Actuation TypeDiaphragm
  • ActionStandard
  • Range40 to 200 psi
  • Differential20 to 40 psi
  • Contact FormDPST
  • Port Type1-Port 1/4" FNPS
  • Factory On/Off Setting145/175 psi
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • HP @ 3 Phase - 230V5
  • HP @ 3 Phase - 460V5
  • Series9013GHG
  • Burst Pressure300 psi
  • PhaseSingle/Three
  • AC Contact Rating10A @ 575V
  • NEMA Rating1
  • IP Rating54
  • Temp. Range-22 Degrees to 257 Degrees F
  • Special FeaturesNitrile (Buna-N) Diaphragm, General Purpose (Indoor) Enclosure
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pressure switch features an adjustable differential, an actuated diaphragm, and contacts designed to open with rising pressure. It is designed to control electrically driven air compressors and pumps.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.