Skip Content

Pressure Switch,Reverse,DPST,40/20 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Switch, Reverse, DPST, 40/20 psi

Price $59.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2PXW7
  • Mfr. Model # 9013FRG22J23
  • UNSPSC # 39121506
  • Catalog Page # 396
  • Shipping Weight 0.98 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • ApplicationWater Pump
  • Actuation TypeDiaphragm
  • ActionReverse
  • Range4 to 45 psi
  • Differential6 to 20 psi
  • Contact FormDPST
  • Port Type1-Port 1/4" FNPS
  • Factory On/Off Setting40/20 psi
  • HP @ 1 Phase - 120V1
  • HP @ 1 Phase - 230V1
  • HP @ 3 Phase - 230V1
  • Series9013FRG
  • Burst Pressure300 psi
  • PhaseSingle/Three
  • AC Contact Rating10A @ 230V
  • DC Contact Rating1/4 HP @ 115VDC, 1/4 HP @ 230VDC
  • NEMA Rating1
  • IP Rating54
  • Temp. Range-22 Degrees to 257 Degrees F
  • Special FeaturesGeneral Purpose (Indoor) Enclosure
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • IncludesSwitch Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pressure switch features an actuated diaphragm, standard action contacts designed to open with rising pressure, and rising action contacts designed to open with falling pressure. It is designed for direct control of electrically driven pumps, and can be used with motor starters to control higher horsepower motors.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.