Skip Content

Raised Indicator Light, Incandescent Lamp Type, 120VAC/DC Voltage, 3/4" Mounting Dia. Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Raised Indicator Light, Incandescent Lamp Type, 120VAC/DC Voltage, 3/4" Mounting Dia. Size

Clearance Price $17.72 / each

Price $26.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ER05
  • Mfr. Model # 9001OY120
  • UNSPSC # 39121534
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin Costa Rica Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Raised indicator light is ideal for indoor use, as it offers protection against oil and dust.

View More

Technical Specs

  • Item Raised Indicator Light
  • Lamp Type Incandescent
  • Color Yellow
  • Voltage 120VAC/DC
  • Size 3/4" Mounting Dia.
  • Electrical Connection Tab
  • Replacement Lamp Mfr. No. 2550105005
  • Shape Round
  • Current Drawn 0.025A
  • NEMA Rating 13
  • Panel Thickness 0.41"
  • Standards UL/CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about LeadTech54026 is loaded.
Additional information about LeadTech54026 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No. 9001OY120 (2ER05) carries NEMA 13 rating, intended for indoor use primarily to provide a degree of protection against dust, spraying water, oil, and non-corrosive coolant.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about SchneiderCustomerCare is loaded.
Additional information about SchneiderCustomerCare could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:53.409-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ER05, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:53.411-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ER05, prod, sort_default
1 of 1