Skip Content

Raised Indicator Light,120VAC/DC,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Raised Indicator Light, 120VAC/DC, Red

Clearance Price $26.00 / each

Price $26.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ER01
  • Mfr. Model # 9001OR120
  • UNSPSC # 39121534
  • Catalog Page # 384
  • Shipping Weight 0.05 lbs.
Country of Origin Costa RicaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRaised Indicator Light
  • Lamp TypeIncandescent
  • ColorRed
  • Voltage120VAC/DC
  • Size3/4" Mounting Dia.
  • Electrical ConnectionTab
  • Replacement LampMfr. No. 2550105005
  • ShapeRound
  • Current Drawn0.025A
  • NEMA Rating13
  • Panel Thickness0.41"
  • StandardsUL/CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Instrument-Type Incandescent Pilot Lights
• 3/4" dia. mounting hole NEMA 13-rated enclosures
UL Listed and CSA Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see you can get the Red lens as P/N 2550420020. I'd like to order the Green lens also. Got a special number for that too? Thanks.
8 months ago
by
Read all my Q&A
 
Please wait while more information about MortinMpls is loaded.
Additional information about MortinMpls could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about maine is loaded.
Additional information about maine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information provided the red lens is available for special order and is part # 2550420020. Please call Grainger at 1-888-361-8649 to order.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:38:29.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ER01, prod, sort_default
1 of 1
  • 2015-07-04T20:38:29.728-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ER01, prod, sort_default
1 of 1